Beli as teflon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Tube Cutter
    Mulai

    Rp809.900

  2. AS ONE Mini-Nert Valve
    Mulai

    Rp609.900

    AS ONE Mini-Nert Valve
    Deskripsi:
    - Compatible with vials with screw-cap screw caps. - Press the red button on the valve to close it, and press the green button to open it.
    atribut:
    • Material: PTFE
  3. AS ONE Spatula PTFE (Sendok Spatel)
    Mulai

    Rp529.900

    AS ONE Spatula PTFE (Sendok Spatel)
    Deskripsi:
    Made entirely of PTFE (PTFE) and has excellent chemical resistance.
    atribut:
    • Material: PTFE
  4. AS ONE Magnetic Stirring Bar Octagon
    Mulai

    Rp65.900

    AS ONE Magnetic Stirring Bar Octagon
    Deskripsi:
    The rotor is octagonal and has a ring in the center that serves as the axis of rotation.
    atribut:
    • Material: Fluororesin (PTFE)
    • Shape: octagon type
  5. AS ONE Agitation Seal PTFE
    Mulai

    Rp2.499.900

    AS ONE Agitation Seal PTFE
    atribut:
    • Material: PTFE
  6. AS ONE Asflon (R) Glass Tape
    Mulai

    Rp509.900

    AS ONE Asflon (R) Glass Tape
    Deskripsi:
    A heat-resistant silicone pressure-sensitive adhesive is applied to one side of the PTFE-impregnated glass cloth. It can be used in a wide temperature range up to 260°C. It can be used for heat-sealing in the packaging field, powder transportation, and release of weighing hoppers.
    atribut:
    • Tape Length (m): 10
    • Adhesive: Silicon type
    • Base Material: PTFE impregnated glass cloth
    • Characteristic: Heat resistant
    • Heat Resistance Temperature (°C): 260
    • Operating Temperature Range (°C): 260
  7. AS ONE Magnetic Stirring Bar Kuat Tipe Silinder
    Mulai

    Rp499.900

    AS ONE Magnetic Stirring Bar Kuat Tipe Silinder
    Deskripsi:
    Uses a strong rare earth magnet for strong and stable stirring.
    atribut:
    • Magnetic Force: About 0.4K Gauss
    • Material: PTFE, rare earth magnet
    • Shape: cylinder type
  8. AS ONE Insulated Thermocouple (Deepplex)
    Mulai

    Rp919.900

    AS ONE Insulated Thermocouple (Deepplex)
    Deskripsi:
    Can be used immediately after cutting to the required length and connecting the tip by welding.
    atribut:
    • Lead Wire (m): 5
  9. AS ONE Stirring Rod Chemiflon PCTFE
    Mulai

    Rp349.900

    AS ONE Stirring Rod Chemiflon PCTFE
    Deskripsi:
    It has excellent heat resistance and chemical resistance, so there is no need to worry about damage.
    atribut:
    • AS ONE Part Number: 7-224-01
    • Length (mm): 150
    • Diameter (mm): 5
Daftar Harga as teflon Terbaru October 2026
IWAKI Glass Ware Class A Amber Graduation With Teflon Stopcock With Batch Certificate Buret (Burrete)Rp1.899.900
AS ONE Tube CutterRp809.900
AS ONE Mini-Nert ValveRp609.900
AS ONE Spatula PTFE (Sendok Spatel)Rp529.900
AS ONE Magnetic Stirring Bar OctagonRp65.900
AS ONE Agitation Seal PTFERp2.499.900
AS ONE Asflon (R) Glass TapeRp509.900
AS ONE Magnetic Stirring Bar Kuat Tipe SilinderRp499.900
AS ONE Insulated Thermocouple (Deepplex)Rp919.900
AS ONE Stirring Rod Chemiflon PCTFERp349.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)